MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS6108
Spur Gear; 18" Pitch Diameter; 6 DP; 2" Face Width; Rough Bore; 108 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 5" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR YPB48108
Spur Gear; 2-1/4" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 108 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.61" Hub Diameter; Molded Delrin
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GA108B
Change Gear; 5/8" Bore; 5.4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C6108
Spur Gear; 18" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-5/16" Max Bore; 3-3/4" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR NJ108
Spur Gear; 18" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI