BOSTON GEAR
BOSTON GEAR GB114A
Change Gear; 3/4" Bore; 7-1/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 114 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GD114A
Change Gear; 1" Bore; 9-1/2" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 114 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C12114
Spur Gear; 9-1/2" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 114 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GA114B
Change Gear; 5/8" Bore; 5.7" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 114 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI