BOSTON GEAR
BOSTON GEAR ND13B-1/2
Spur Gear; 1/2" Bore; 1.083" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; 0.83" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR SS192-P
Spiral Bevel Gear; 0.68" Pitch Dia; 19 DP; 1/4" Face Width; Rough Bore; 13 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.62" Hub Dia; Spiral Tooth; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR NA13B
Spur Gear; 0.65" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1/2" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1013
Spur Gear; 1.3" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; 1" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR NB13B-3/8
Spur Gear; 3/8" Bore; 13/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; 0.63" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI