BOSTON GEAR
BOSTON GEAR NF140
Spur Gear; 14" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 140 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR NA140
Spur Gear; 7" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 140 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/2" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR YF140
Spur Gear; 14" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 140 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C20140
Spur Gear; 7" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 140 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1" Max Bore; 1-3/4" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR YK140B
Spur Gear; 28" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 140 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 5" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI