BOSTON GEAR
BOSTON GEAR YK180B
Spur Gear; 36" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 180 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 5-1/2" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C10180
Spur Gear; 18" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 180 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-13/16" Max Bore; 3" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR YA180
Spur Gear; 9" Pitch Diameter; 20 DP; 1/2" Face Width; Rough Bore; 180 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR NF180
Spur Gear; 18" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 180 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-3/4" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C20180
Spur Gear; 9" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 180 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1" Max Bore; 1-3/4" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI