MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1623 MTO
Spur Gear; 3/4" Bore; 1-7/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 23 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 11/16" Max Bore; 1-1/4" Hub Diameter; Steel; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S523
Spur Gear; 4.6" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 23 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; 3-3/8" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GF23
Change Gear; 1-1/4" Bore; 2.3" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 23 Teeth; 14-1/2 Degree Pressure Angle; Steel
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1623
Spur Gear; 1-7/16" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 23 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 11/16" Max Bore; 1-1/4" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GD23
Change Gear; 1" Bore; 1.917" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 23 Teeth; 14-1/2 Degree Pressure Angle; Steel
Nr. katalogowy
Nr kat. BDI