BROWNING
BROWNING NCS3R30
Spur Gear; 10" Pitch Diameter; 3 DP; 3" Face Width; Bushed; 30 Teeth; 14.5 Pressure Angle; R1; 1-1/8 To 3-3/4" Bushing Bore Range; No Minimum Plain Bore; 5-3/8" Hub Diameter; Cast Iron; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GP1027
Worm Gear; 15/16" Pitch Diameter; 32 DP; 7/32" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.63" Hub Diameter; Acetal; Right Hand; Single; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR D1119
Worm Gear; 5/8" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.44" Hub Diameter; Bronze; Right Hand; Double; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S330H X 3 STD KW 2SS
Spur Gear; 3" Bore; 10" Pitch Diameter; 3 DP; 3" Face Width; Finished Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 3-7/8" Max Bore; 6-1/4" Hub Diameter; Steel; Yes Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GP1019
Worm Gear; 5/8" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.44" Hub Diameter; Acetal; Right Hand; Single; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI