BOSTON GEAR
BOSTON GEAR YP2433
Spur Gear; 1-3/8" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 33 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.61" Hub Diameter; Molded Delrin
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR YJ33B
Spur Gear; 5-1/2" Pitch Diameter; 6 DP; 2" Face Width; Rough Bore; 33 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS633 1-1/2
Spur Gear; 1-1/2" Bore; 5-1/2" Pitch Diameter; 6 DP; 2" Face Width; Finished Bore; 33 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-1/2" Max Bore; 4" Hub Diameter; Steel; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR NJ33
Spur Gear; 5-1/2" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 33 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GD33
Change Gear; 1" Bore; 2-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 33 Teeth; 14-1/2 Degree Pressure Angle; Steel
Nr. katalogowy
Nr kat. BDI