BOSTON GEAR
BOSTON GEAR H1236L
Helical Gear; 5/8" Bore; 3" Pitch Diameter; 12 Transverse DP; 3/4" Face Width; Finished Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS2436 22MM 6MMX2.8MM KEY 2SS
Spur Gear; 22MM Bore; 38.1MM Pitch Diameter; 24 DP; 6.35MM Face Width; Finished Bore; 36 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 1.125MM Hub Diameter; Steel; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 0183309M S636 MTO
Spur Gear; 6" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 2-1/8" Max Bore; 3-1/4" Hub Diameter; Steel; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR G479Y-G
Bevel Gear; 3/4" Pitch Dia; 48 DP; 0.12" Face Width; Rough Bore; 36 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.44" Hub Dia; Straight Tooth; Brass
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S2036BS 1/2
Spur Gear; 1/2" Bore; 1.8" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; 1-5/8" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI