BOSTON GEAR
BOSTON GEAR Q1329
Worm Gear; 1-9/16" Pitch Diameter; 32 DP; 7/32" Face Width; Rough Bore; 50 Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.62" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR Q1321
Worm Gear; 1.042" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 50 Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.5" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR Q1337
Worm Gear; 2.083" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 50 Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3/4" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS-2050 PER DRG H5530-337
Spur Gear; 2-1/2" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR WB1650
Worm Gear; 3-1/8" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 50 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 7/8" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI