MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C468
Spur Gear; 17" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 68 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Max Bore; 4" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GB68B
Change Gear; 3/4" Bore; 4-1/4" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 68 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1668
Spur Gear; 4-1/4" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 68 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GD68A
Change Gear; 1" Bore; 5.667" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 68 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C868 1-1/2 3/8X3/16 KWSS
Spur Gear; 1-1/2" Bore; 8-1/2" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 68 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-13/16" Max Bore; 3" Hub Diameter; Cast Iron; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI