BOSTON GEAR
BOSTON GEAR GF75A
Change Gear; 1-1/4" Bore; 7-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 75 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GB75B
Change Gear; 3/4" Bore; 4-11/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 75 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GD75A
Change Gear; 1" Bore; 6-1/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 75 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S2075
Spur Gear; 3-3/4" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 75 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C675
Spur Gear; 12-1/2" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 75 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-3/16" Max Bore; 3-1/2" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI