BOSTON GEAR
BOSTON GEAR GH85A
Change Gear; 1-3/8" Bore; 10-5/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 85 Teeth; 14-1/2 Degree Pressure Angle; 3-3/4" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C1085
Spur Gear; 8-1/2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 85 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GB85A
Change Gear; 3/4" Bore; 5-5/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 85 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
SATI
SATI M4 Z=85 NO HUB NR. CM31085
Spur Gear; 340MM Pitch Diameter; M4 DP; 40MM Face Width; Rough Bore; 85 Teeth; 20 Degree Pressure Angle; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GD85A
Change Gear; 1" Bore; 7.083" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 85 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI