BOSTON GEAR
BOSTON GEAR YP4835
Spur Gear; 0.729" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 35 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.55" Hub Diameter; Molded Delrin
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS1028
Spur Gear; 2.8" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-13/32" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS1656 ALT
Spur Gear; 3-1/2" Pitch Diameter; 16 DP; 3/4" Face Width; Rough Bore; 56 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 1-3/8" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR YH15-3/4
Spur Gear; 3/4" Bore; 1-7/8" Pitch Diameter; 8 DP; 1-1/2" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; 1.43" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS456 X 2-3/8
Spur Gear; 2-3/8" Bore; 14" Pitch Diameter; 4 DP; 3-1/2" Face Width; Finished Bore; 56 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Steel; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI