MARTIN SPROCKET & GR
MARTIN SPROCKET & GR BS1040-2
Bevel Gear; 4" Pitch Dia; 10 DP; 0.71" Face Width; Rough Bore; 40 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Dia; Straight Tooth; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR L208-6
8 DP Pitch; 1-1/2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1-3/8" Pitch Line Backing; 72" Length; Steel
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR HM828B
Miter Gear; 3-1/2" Pitch Dia; 8 DP; 3/4" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Dia; Straight Tooth; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR HLSK104Y R
Spiral Miter Gear; 7/8" Bore; 2-1/2" Pitch Dia; 10 DP; 0.57" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; 2" Hub Dia; Spiral Tooth; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR L205-4
5 DP Pitch; 2-1/2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.3" Pitch Line Backing; 48" Length; Steel
Nr. katalogowy
Nr kat. BDI