CX BEARING
CX BEARING MB 4
36MM Outside Diameter; 20MM Inside Diameter; 1MM Thickness; 4MM Tang Width; No Reversing Tang; KM-04 Locknut Part Number
Nr. katalogowy
Nr kat. BDI
CX BEARING
CX BEARING KM3
28MM Outside Diameter; 5MM Nominal Thickness; M17 X 1 Thread Size; 16.35MM Thread Pitch Diameter Min; 16.451MM Thread Pitch Diameter Max; MB-03 Lockwasher Part Number; ISO Metric Thread
Nr. katalogowy
Nr kat. BDI
CX BEARING
CX BEARING KM 0
18MM Outside Diameter; 4MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; MB-00 Lockwasher Part Number; ISO Metric Thread
Nr. katalogowy
Nr kat. BDI
CX BEARING
CX BEARING KM 4
32MM Outside Diameter; 6MM Nominal Thickness; M20 X 1 Thread Size; 19.35MM Thread Pitch Diameter Min; 19.451MM Thread Pitch Diameter Max; MB-04 Lockwasher Part Number; ISO Metric Thread
Nr. katalogowy
Nr kat. BDI
CX BEARING
CX BEARING KM 7
52MM Outside Diameter; 8MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; MB-07 Lockwasher Part Number; ISO Metric Thread
Nr. katalogowy
Nr kat. BDI