TB WOODS
TB WOODS D92-3-037
Disc Coupling; Hub; 8.492" Bore; 15.87" Hub Diameter; Finished; 25-3/4" Outside Diameter; 9" Length Thru Bore; 92 Coupling
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS TFI0038AH
2.992" Hub Diam; Disc Coupling; Hub; Shaft; No Bore; Steel; 0 To 2-1/4" Bore Range; 4.21" Flange Outside Diam; 4.21" Outside Diam; 1.77" Length Thru Bore; 38; No Bushing; No Keyway; 16500 Max Speed; 3363In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE 263 DISC STD HUB 3 3/4IN
Disc Coupling Hub; 3-3/4" Bore; 6.89" Hub Dia; Shaft; Finished Bore; Steel; 10.35" Flange Diameter; 10.35" Outside Diameter; 263 Coupling Series; No Bushing; 3080RPM Maximum Speed; 90300In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE 210 DISC STD HUB 2 1/4IN
Disc Coupling Hub; 2-1/4" Bore; 5.67" Hub Dia; Shaft; Finished Bore; Steel; 8.27" Flange Diameter; 8.27" Outside Diameter; 210 Coupling Series; No Bushing; 3840RPM Maximum Speed; 40700In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS TFI0038SA900
4.21" Outside Diameter; Disc Coupling; Spacer Assembly; Steel; 9" Between Shaft Ends; 38 Size or Series; 16500 Max Speed; 3363In-Lbs Torque
Nr. katalogowy
Nr kat. BDI