SKF
SKF PHE 1060TGRSB
Grid Coupling Hub; 76.2MM Hub Diameter; Shaft; Minimum Plain Bore; No Keyway; 63.5MM Length Thru Bore; 1060 Size or Series; No Bushing; Steel; 4350 Max Speed; 684Nm Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE 1090T31/35 1 7/8
Grid Coupling Hub; 1-7/8" Bore; 5.62" Hub Diameter; 8-1/4" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4" Length Thru Bore; 8-1/4" Overall Diameter; 1090T Size or Series; No Bushing; Steel; 3600 Max Speed; 30000In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE 1080T31/35 3 3/8
Grid Coupling Hub; 3-3/8" Bore; 4.81" Hub Diameter; 7" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3-1/2" Length Thru Bore; 7" Overall Diameter; 1080T Size or Series; No Bushing; Steel; 3600 Max Speed; 16500In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE 1160T10 REBORABLE HUB
Grid Coupling Hub; 12" Hub Diameter; 19.8" Flange Outside Diameter; Grid Coupling; Hub; Shaft; Minimum Plain Bore; 4.6 To 9" Bore Range; No Keyway; 15.9" Length Thru Bore; 19.8" Overall Diameter; 1160T Coupling Size or Series; No Bushing; Steel; 1350 Max Speed; 495000In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS 1060T 1-5/8
Grid Coupling Hub; 1-5/8" Bore; 3" Hub Diameter; Shaft; Finished Bore; Keyway; 2-1/2" Length Thru Bore; 1060T Size or Series; No Bushing; Steel; 6000 Max Speed; 6054In-Lbs Torque
Nr. katalogowy
Nr kat. BDI