TB WOODS
TB WOODS 12S X 75MM 20MM KW
Elastomeric Coupling Hub; Flanged; Finished Bore; 75MM Bore; 146MM Hub Diameter; 254MM Outside Diameter; 101.6MM Length Thru Bore; 12S Coupling Size; 20MM Keyway; Cast Iron
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS WE10-1310 TL
Hub, Elastomeric Coupling; 3.65" Outside Diameter; Shaft; Bushed; 1" Length Thru Bore; WE10 Size or Series; 1310 Bushing Size; Keyway; 7500 Maximum Speed; 1450In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
TB WOODS
TB WOODS L035 3/16 NO KW
Jaw Coupling Hub; 3/16" Bore; 5/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 0.63" Outside Diameter; 0.27" Length Thru Bore; L035 Size or Series; Set Screw; Powdered Metal; 31000 Maximum Speed; Buna-N 3.5 | Urethane 5.25In-Lbs Torque
Nr. katalogowy
Nr kat. BDI