MARTIN SPROCKET & GR
4J 5/8 FLANSZA ZĘBATA
Hub, Elastomeric Coupling; 5/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 120In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
CENA NETTO
24,00 zł / Sztuka
DOSTĘPNOŚĆ
TB WOODS
TB WOODS 6S 38MM
Hub, Elastomeric Coupling; 38MM Bore; 101.6MM Outside Diameter; 63.5MM Hub Diameter; Flanged; Finished Bore; 41.275MM Length Thru Bore; 6S Size or Series; Keyway; Cast Iron Material; 6000 Maximum Speed; EPDM/Neoprene 450 | Hytrel 1800In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 8S 1 9/16
Hub, Elastomeric Coupling; 1-9/16" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2-3/32" Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; TPR 1135 | Hytrel 4530In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHE F180RSBFLG
Hub, Elastomeric Coupling; 470MM Outside Diameter; 205MM Hub Diameter; Flanged; Minimum Plain Bore; 180 Size or Series; No Bushing; No Keyway; 1500 Maximum Speed; 6270Nm Torque
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHE F180FTBFLG
Hub, Elastomeric Coupling; 470MM Outside Diameter; 205MM Hub Diameter; Flanged; Bushed; 89MM Length Thru Bore; 180 Size or Series; 4535 Bushing Size; Keyway; 1500 Maximum Speed; 6270Nm Torque
Nr. katalogowy
Nr kat. BDI