DODGE
DODGE RAPTOR 10HCBM 1-3/8IN
Elastomeric Coupling Hub; 1-3/8" Bore; 3.65" Outside Diameter; 3.3" Hub Diameter; Shaft Hub Type; Finished Bore; 1.88" Length; E10 Coupling Size; Ductile Iron Material; 7500 RPM Speed; 1456In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE RAPTOR 2HCB 20MM H7
Hub, Elastomeric Coupling; 20MM Bore; 46.99MM Outside Diameter; 41.91MM Hub Diameter; Shaft; Finished Bore; 23.876MM Length Thru Bore; E2 Size or Series; No Bushing; Keyway; Ductile Iron Material; 7500 Maximum Speed; 194In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE RAPTOR 60HCB 2-1/2IN
Hub, Elastomeric Coupling; 2-1/2" Bore; 8-3/4" Outside Diameter; 6-1/2" Hub Diameter; Shaft; Finished Bore; 3-1/4" Length Thru Bore; E60 Size or Series; No Bushing; Keyway; Ductile Iron Material; 3800 Maximum Speed; 12505In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 10018 3 7/16
3-7/16" Bore; 5-11/16" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 7.84" Outside Diameter; 2-3/4" Length Thru Bore; 23/32" Between Shaft Ends; 100 Chain; 18 Teeth; 2-3/4" Width; 10018; Keyway; Steel
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR ML150 1 1/4 2SS MACH.CPL.HUB
Jaw Coupling Hub; 1-1/4" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; ML150 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 1197 | Hytrel 3591In-Lbs Torque
Nr. katalogowy
Nr kat. BDI