DODGE
DODGE 7SC44
Flange, Elastomeric Coupling; 4-5/8" Outside Diameter; 2.81" Hub Diameter; Spacer Flange; 1.655" Length Thru Bore; 7SC Size or Series; No Bushing; Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 11SC100-14
Flange, Elastomeric Coupling; 8-5/8" Outside Diameter; 6-1/2" Hub Diameter; Spacer Flange; 4-1/16" Length Thru Bore; 11SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; TPR 4530 | Hytrel 18000In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE 12SC78
Flange, Elastomeric Coupling; 10" Outside Diameter; 5-3/4" Hub Diameter; Spacer Flange; 2-11/16" Length Thru Bore; 12SC Size or Series; No Bushing; Cast Iron Material; 2800 Maximum Speed; 7200In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE 6SC44
Flange, Elastomeric Coupling; 4" Outside Diameter; 2-1/2" Hub Diameter; Spacer Flange; 1.715" Length Thru Bore; 6SC Size or Series; No Bushing; Cast Iron Material; 6000 Maximum Speed; 450In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE 12SC70
Flange, Elastomeric Coupling; 10" Outside Diameter; 5-3/4" Hub Diameter; Spacer Flange; 2.315" Length Thru Bore; 12SC Size or Series; No Bushing; Cast Iron Material; 2800 Maximum Speed; 7200In-Lbs Torque
Nr. katalogowy
Nr kat. BDI