MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 5016 38MM
Coupling Chain Hub; 38MM Bore; 63.5MM Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 89.408MM Outside Diameter; 36.525MM Length Thru Bore; 9.525MM Between Shaft Ends; 50 Chain; 16 Teeth; 36.525MM Width; 5016; Keyway; Steel
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 5016 1 7/16
1-7/16" Bore; 2-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 3.52" Outside Diameter; 1-7/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1-7/16" Width; 5016; Keyway; Steel
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE FB4016 X 1 1/4
1-1/4" Bore; 1-31/32" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2.818" Outside Diameter; 1-1/4" Length Thru Bore; 0.28" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/4" Width; 4016; Keyway
Nr. katalogowy
Nr kat. BDI
DODGE
DODGE FB4016 X 15/16
15/16" Bore; 1-31/32" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2.818" Outside Diameter; 1-1/4" Length Thru Bore; 0.28" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/4" Width; 4016; Keyway
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 4016SSH X 1 KW 2SS
Hub; Coupling; 1" Bore; 1-31/32" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 2.81" Outside Diameter; 1-1/8" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/8" Width; 4016; No Bushing; Yes; Steel; 5000RPM Speed
Nr. katalogowy
Nr kat. BDI