BOSTON GEAR
BOSTON GEAR 15BSS8
Roller Chain Sprocket; 15 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.437" Outside Diameter; 0.385" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 15BP44
Roller Chain Sprocket; 15 Chain; 44 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.12" Outside Diameter; 2.068" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 15BP28
Roller Chain Sprocket; 15 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.369" Outside Diameter; 1.317" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 15BP40
Roller Chain Sprocket; 15 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 1-59/64" Outside Diameter; 1.88" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 15BP36
Roller Chain Sprocket; 15 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.744" Outside Diameter; 1.692" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
Nr. katalogowy
Nr kat. BDI