ZALOGUJ SIĘ LUB ZAREJESTRUJ SIĘ
Powrót do menu
Powrót do menu
Powrót do menu
OFERTY
SZYBKIE ZAMÓWIENIE
Znalezione przedmioty 276
MarkaBOSTON GEARRozmiar Łańcucha40
BOSTON GEAR
BOSTON GEAR 40B28-1 7/16
Roller Chain Sprocket; 1-7/16" Bore; 40 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.738" Outside Diameter; 4.465" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI

ILOŚĆ

BOSTON GEAR
BOSTON GEAR 40B19-1 3/16
Roller Chain Sprocket; 1-3/16" Bore; 40 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI

ILOŚĆ

BOSTON GEAR
BOSTON GEAR 40B36-1
Roller Chain Sprocket; 1" Bore; 40 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.015" Outside Diameter; 5.737" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI

ILOŚĆ

BOSTON GEAR
BOSTON GEAR 40B27-1 3/16
Roller Chain Sprocket; 1-3/16" Bore; 40 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 4-37/64" Outside Diameter; 4.307" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI

ILOŚĆ

BOSTON GEAR
BOSTON GEAR 40B16-3/4
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI

ILOŚĆ