BOSTON GEAR
BOSTON GEAR F652B-12.5-B13
Speed Reducer; Inline Type; 15:1 Nominal Ratio; 254TC/256TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-5/8" Input Shaft Diameter; Cast Iron; 8453In-Lbs Output Torque
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR F632B-20-B9
Speed Reducer; Inline Type; 20:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 2060In-Lbs Output Torque
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 662B-12.5
Speed Reducer; Inline Type; 15:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 23128In-Lbs Output Torque
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR F872B-32K-B9-M1
Speed Reducer; Inline Type; 30:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 5342In-Lbs Output Torque
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR F653B-80-B9
Speed Reducer; Inline Type; 80:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 13558In-Lbs Output Torque
Nr. katalogowy
Nr kat. BDI