BOSTON GEAR
BOSTON GEAR H3256
Spur Gear; 3/8" Bore; 1-3/4" Pitch Diameter; 32 DP; 3/16" Face Width; Finished Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; 1" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 80B14-1 7/8
Roller Chain Sprocket; 1-7/8" Bore; 80 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 50B30-3/4
Roller Chain Sprocket; 3/4" Bore; 50 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 60B16-1 3/16
Roller Chain Sprocket; 1-3/16" Bore; 60 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.22" Outside Diameter; 3.845" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GH44A
Change Gear; 1-3/8" Bore; 5-1/2" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 44 Teeth; 14-1/2 Degree Pressure Angle; 2.69" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI