BOSTON GEAR
L147Y-P 12236 KOŁO ZĘBATE
Bevel Gear; 1/2" Pitch Dia; 20 DP; 0.17" Face Width; Rough Bore; 10 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.41" Hub Dia; Straight Tooth; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 35B10
Roller Chain Sprocket; 35 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.379" Outside Diameter; 1.214" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 35B10-1/2
Roller Chain Sprocket; 1/2" Bore; 35 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.379" Outside Diameter; 1.214" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 35B10-3/8
Roller Chain Sprocket; 3/8" Bore; 35 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.379" Outside Diameter; 1.214" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR H610L
Helical Gear; 3/4" Bore; 1.667" Pitch Diameter; 6 Transverse DP; 1-1/4" Face Width; Finished Bore; 10 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth
Nr. katalogowy
Nr kat. BDI