BOSTON GEAR
BOSTON GEAR 41B11-3/4
Roller Chain Sprocket; 3/4" Bore; 41 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.003" Outside Diameter; 1.775" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR PLB5-011SF09-3/16
Synchronous Pulley; 4.775MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 11 Teeth; 11.125MM Face Width; Finished Bore; 22.098MM Flange OD; 16.358MM OD; 17.501MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR PL5-011SF090
Synchronous Pulley; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 11 Teeth; 11.125MM Face Width; Rough Bore; 22.098MM Flange OD; 16.358MM OD; 17.501MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.188" Max Bore
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR NH11 B
Spur Gear; 1-1/2" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 11 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1.12" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 80B11-1 1/8
Roller Chain Sprocket; 1-1/8" Bore; 80 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.006" Outside Diameter; 3.55" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI