BOSTON GEAR
BOSTON GEAR ND112
Spur Gear; 9.333" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 112 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR NH112
Spur Gear; 14" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 112 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GB112A
Change Gear; 3/4" Bore; 7" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 112 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 40B112
Roller Chain Sprocket; 40 Chain; 112 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.121" Outside Diameter; 17.827" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR G186
Spur Gear; 3-1/2" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 112 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 0.62" Hub Diameter; Brass
Nr. katalogowy
Nr kat. BDI