BOSTON GEAR
BOSTON GEAR PLB5-015DF09-3/8
Synchronous Pulley; 9.525MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 15 Teeth; 11.125MM Face Width; Finished Bore; 30.226MM Flange OD; 22.733MM OD; 23.876MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 50B15
Roller Chain Sprocket; 50 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.315" Outside Diameter; 3.006" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 50B15-1 3/8
Roller Chain Sprocket; 1-3/8" Bore; 50 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.315" Outside Diameter; 3.006" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 35B15SS
Roller Chain Sprocket; 35 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.989" Outside Diameter; 1.804" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR NJ15B-1 1/4
Spur Gear; 1-1/4" Bore; 2-1/2" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; 1.96" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI