BOSTON GEAR
BOSTON GEAR 35B20SS
Roller Chain Sprocket; 35 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.593" Outside Diameter; 2.397" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR D35B20
Roller Chain Sprocket; 35-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 2.593" Outside Diameter; 2.397" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR D1610
Worm Gear; 2" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.62" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR G233
Spur Gear; 1-1/4" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 40B20-1
Roller Chain Sprocket; 1" Bore; 40 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI