BOSTON GEAR
BOSTON GEAR PA3-026NF090
Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 26 Teeth; 12.852MM Face Width; Rough Bore; 24.054MM OD; 24.816MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GH26B
Change Gear; 1-3/8" Bore; 3-1/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 26 Teeth; 14-1/2 Degree Pressure Angle; 2.06" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR PA5-026DF150
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 26 Teeth; 19.837MM Face Width; Rough Bore; 44.45MM Flange OD; 40.234MM OD; 41.377MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GD26
Change Gear; 1" Bore; 2.167" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 26 Teeth; 14-1/2 Degree Pressure Angle; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR PA3-026DF090
Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 26 Teeth; 12.852MM Face Width; Rough Bore; 28.067MM Flange OD; 24.054MM OD; 24.816MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Nr. katalogowy
Nr kat. BDI