BOSTON GEAR
BOSTON GEAR LSA106Y L
Spiral Miter Gear; 3-1/2" Pitch Dia; 8 DP; 0.78" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Dia; Spiral Tooth; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 50B28-1 3/16
Roller Chain Sprocket; 1-3/16" Bore; 50 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR YB28-5/8
Spur Gear; 5/8" Bore; 1-3/4" Pitch Diameter; 16 DP; 3/4" Face Width; Finished Bore; 28 Teeth; 20 Degree Pressure Angle; 1.45" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 50B28
Roller Chain Sprocket; 50 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR YP4828
Spur Gear; 0.583" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.48" Hub Diameter; Molded Delrin
Nr. katalogowy
Nr kat. BDI