BOSTON GEAR
BOSTON GEAR PLB3-032SF09-3/8
Synchronous Pulley; 9.525MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 32 Teeth; 11.125MM Face Width; Finished Bore; 36.576MM Flange OD; 29.794MM OD; 30.556MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 35B32-3/4
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.032" Outside Diameter; 3.826" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR NA32-1/2
Spur Gear; 1/2" Bore; 1.6" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; 1.32" Hub Diameter; Steel
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GP1632Y
Miter Gear; 2" Pitch Dia; 16 DP; 0.39" Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Hub Dia; Straight Tooth; Molded Nylon
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 60B32-11/4
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI