BOSTON GEAR
BOSTON GEAR YP4838
Spur Gear; 0.792" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 38 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.55" Hub Diameter; Molded Delrin
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR YP3238
Spur Gear; 1-3/16" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 38 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.61" Hub Diameter; Molded Delrin
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 40A38
Roller Chain Sprocket; 40 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.334" Outside Diameter; 6.055" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GF38B
Change Gear; 1-1/4" Bore; 3.8" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 38 Teeth; 14-1/2 Degree Pressure Angle; 1.94" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GB38
Change Gear; 3/4" Bore; 2-3/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 38 Teeth; 14-1/2 Degree Pressure Angle; Steel
Nr. katalogowy
Nr kat. BDI