BOSTON GEAR
BOSTON GEAR YP4844
Spur Gear; 0.917" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 44 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.55" Hub Diameter; Molded Delrin
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR YPB4844
Spur Gear; 0.917" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 44 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.55" Hub Diameter; Molded Delrin
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GF44B
Change Gear; 1-1/4" Bore; 4.4" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 44 Teeth; 14-1/2 Degree Pressure Angle; 2.68" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR NL44B
Spur Gear; 11" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 44 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 15BP44
Roller Chain Sprocket; 15 Chain; 44 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.12" Outside Diameter; 2.068" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
Nr. katalogowy
Nr kat. BDI