BOSTON GEAR
BOSTON GEAR Q1324
Worm Gear; 1-1/4" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 60 Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.62" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR Q1332
Worm Gear; 1-7/8" Pitch Diameter; 32 DP; 7/32" Face Width; Rough Bore; 60 Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.69" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR PLB3-060SF09-3/8
Synchronous Pulley; 9.525MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 60 Teeth; 11.125MM Face Width; Finished Bore; 62.484MM Flange OD; 56.54MM OD; 57.302MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 41B60
Roller Chain Sprocket; 41 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 60A60
Roller Chain Sprocket; 60 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.761" Outside Diameter; 14.33" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI