BOSTON GEAR
BOSTON GEAR NJ72
Spur Gear; 12" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR 35B72
Roller Chain Sprocket; 35 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.814" Outside Diameter; 8.597" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR PLB3-072DF09-5/16
Synchronous Pulley; 7.95MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 72 Teeth; 11.125MM Face Width; Finished Bore; 74.168MM Flange OD; 68MM OD; 68.758MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR ND72
Spur Gear; 6" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GH72A
Change Gear; 1-3/8" Bore; 9" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; 3-1/4" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI