BOSTON GEAR
BOSTON GEAR GH85A
Change Gear; 1-3/8" Bore; 10-5/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 85 Teeth; 14-1/2 Degree Pressure Angle; 3-3/4" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GB85A
Change Gear; 3/4" Bore; 5-5/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 85 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GF85A
Change Gear; 1-1/4" Bore; 8-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 85 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GD85A
Change Gear; 1" Bore; 7.083" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 85 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR GA85B
Change Gear; 5/8" Bore; 4-1/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 85 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
Nr. katalogowy
Nr kat. BDI