BROWNING
BROWNING J2060 O/S C/L
Chain Link; 2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 2060P23
Roller Chain Sprocket; 2060 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.91" Outside Diameter; 5.56" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 2060P19
Roller Chain Sprocket; 2060 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.94" Outside Diameter; 4.62" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING J2060R 10 FT CH
Roller Chain; 2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING J2060 S/C C/L
Chain Link; 2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Nr. katalogowy
Nr kat. BDI