BROWNING
BROWNING J41SS S/C C/L
Chain Link; 41 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.383" Plate Height; Curved; 9/64" Pin Diameter
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING J41SS RIV 10 FT CH
Roller Chain; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.383" Plate Height; Curved; 9/64" Pin Diameter
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING J41 RIV CHAIN 1293471
Roller Chain; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.383" Plate Height; Curved; 9/64" Pin Diameter
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 41G12
Roller Chain Sprocket; 41 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.166" Outside Diameter; 1.932" Pitch Diameter; B-Hub One Side; Bushed Mount; G Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING J41SS O/S C/L
Chain Link; 41 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.383" Plate Height; Curved; 9/64" Pin Diameter
Nr. katalogowy
Nr kat. BDI