BROWNING
BROWNING JC2050R 10 FT CH
Roller Chain; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.584" Plate Height; Straight; 0.2" Pin Diameter
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING JC2050 O/S C/L
Chain Link; C2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.584" Plate Height; Straight; 0.2" Pin Diameter
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING JC2050 S/C C/L
Chain Link; C2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.584" Plate Height; Straight; 0.2" Pin Diameter
Nr. katalogowy
Nr kat. BDI