BROWNING
BROWNING MCHJS6X28
Jaw Coupling Hub; 28MM Bore; 76MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 87MM Outside Diameter; 44MM Length Thru Bore; MCHJS6 Size or Series; Set Screw; Steel; 3600 Maximum Speed
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING CHJS7Q
Jaw Coupling Hub; 4-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 4.688" Outside Diameter; 1.813" Length Thru Bore; CHJS7Q Size or Series; Set Screw; Steel; 3600 Maximum Speed
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING CHJS6X 1 1/4
Jaw Coupling Hub; 1-1/4" Bore; 3" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.438" Outside Diameter; 1.75" Length Thru Bore; CHJS6 Size or Series; Set Screw; Steel; 3600 Maximum Speed
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING L110X 1 3/8
Jaw Coupling Hub; 1-3/8" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; L110 Size or Series; Set Screw; Steel; 5000 Maximum Speed; Buna-N 788 | Hytrel/Bronze 2269 | Urethane 1182In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING C6020X 1 3/4
Hub; Coupling; 1-3/4" Bore; 3-7/8" Hub Dia; Shaft; Chain Coupling; Hub; Finished Bore; 5.176" Outside Diameter; 2" Length Thru Bore; 0.47" Between Shaft Ends; 60 Chain; 20 Teeth; 2" Width; 6020; Keyway; ; 3600RPM Speed; Cast Iron
Nr. katalogowy
Nr kat. BDI