BROWNING
BROWNING 13LF050X1/2
1/2" Bore; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 13 Teeth; 3/4" Face Width; Finished Bore; 1-13/16" Flange OD; 1.522" Outside Diameter; 1.552" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING BK65X1
Transmission Pulley; 1" Bore; 1 Grooves; 6-1/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 5-1/2" Pitch Minimum; 5.9" Pitch Maximum; Keyway
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING H8025X 1 3/8
Roller Chain Sprocket; 1-3/8" Bore; 80 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 8-33/64" Outside Diameter; 7.979" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING YSM5F25HX 1 3/8
Miter Gear; 1-3/8" Bore; 5" Pitch Dia; 5 DP; 1.1" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 3.5" Hub Dia; Straight Tooth; Steel
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 5MVP70B84X 2 1/8
2-1/8" Bore; 5 Grooves; 8.68" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 6.9" Pitch Dia Min; 8.4" Pitch Dia Max; 5-5/16" Face Wid Min; 5-11/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
Nr. katalogowy
Nr kat. BDI