BROWNING
BROWNING YSB4B14-40
Bevel Gear; 3-1/2" Pitch Dia; 4 DP; 1.69" Face Width; Rough Bore; 14 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-7/8" Max Bore; 3-1/4" Hub Dia; Straight Tooth; Steel
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING D100Q14
Roller Chain Sprocket; 100-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 6.226" Outside Diameter; 5.618" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 14HG100
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1-5/16" Face Width; Bushed; 2-7/16" Flange OD; 2.174" Outside Diameter; 2.228" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 14LF075X1/2
1/2" Bore; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 14 Teeth; 1" Face Width; Finished Bore; 1-15/16" Flange OD; 1-41/64" Outside Diameter; 1-43/64" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING D50H14
Roller Chain Sprocket; 50-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 3.113" Outside Diameter; 2.809" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI