BROWNING
BROWNING 19LG050
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 19 Teeth; 3/4" Face Width; Bushed; 2-5/8" Flange OD; 2.238" Outside Diameter; 2.268" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING D80Q19
Roller Chain Sprocket; 80-2 Chain; 19 Teeth; 2 Row of Teeth; No Hardened Teeth; 6.593" Outside Diameter; 6.076" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 19HB200
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 2-11/32" Face Width; Rough Bore; 3-3/8" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.5" Max Bore
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING HN41B19 IDLER
Roller Chain; 1" Bore; 41 Chain Size; 19 Teeth; Needle Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING H50P19
Roller Chain Sprocket; 50 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 4.121" Outside Diameter; 3.798" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI