BROWNING
BROWNING 28HP200
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 2-11/32" Face Width; Bushed; 4-11/16" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; Keyway; 3/4 To 1-3/4" Bushing Bore Range; P2 Bushing; No Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 80A28
Roller Chain Sprocket; 80 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.475" Outside Diameter; 8.931" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 28HP150
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-13/16" Face Width; Bushed; 4-11/16" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; Keyway; 1/2 To 1-3/4" Bushing Bore Range; P1 Bushing; No Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING H60Q28
Roller Chain Sprocket; 60 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 7.106" Outside Diameter; 6.698" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING YSM8F28HX 1 3/16
Miter Gear; 1.188" Bore; 3-1/2" Pitch Dia; 8 DP; 0.75" Face Width; Finished Bore; 28 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 2.5" Hub Dia; Straight Tooth; Steel
Nr. katalogowy
Nr kat. BDI