BROWNING
BROWNING YSB10B60-40
Bevel Gear; 6" Pitch Dia; 10 DP; 0.72" Face Width; Rough Bore; 60 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-5/8" Max Bore; 2.5" Hub Dia; Straight Tooth; Steel
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 60H100SF
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 60 Teeth; 1-5/16" Face Width; Bushed; 9.495" Outside Diameter; 9.549" Pitch Diameter; Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 100A60
Roller Chain Sprocket; 100 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 24.601" Outside Diameter; 23.884" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING NCS10H60
Spur Gear; 6" Pitch Diameter; 10 DP; 1" Face Width; Bushed; 60 Teeth; 14.5 Pressure Angle; H; 3/8 To 1-1/2" Bushing Bore Range; No Minimum Plain Bore; 2-1/2" Hub Diameter; Cast Iron; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING YSS860
Spur Gear; 7-1/2" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 60 Teeth; 20 Pressure Angle; No Bushing; Minimum Plain Bore; 2.25" Max Bore; 3-1/4" Hub Diameter; Steel; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI