BROWNING
BROWNING 60Q80
Roller Chain Sprocket; 60 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.539" Outside Diameter; 19.103" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING NCS1080
Spur Gear; 8" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 80 Teeth; 14.5 Pressure Angle; No Bushing; Minimum Plain Bore; 1.563" Max Bore; 2-5/8" Hub Diameter; Cast Iron; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 50Q80
Roller Chain Sprocket; 50 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.283" Outside Diameter; 15.919" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 35H80
Roller Chain Sprocket; 35 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.77" Outside Diameter; 9.552" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 40Q80
Roller Chain Sprocket; 40 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.026" Outside Diameter; 12.736" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI